Beli total station di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOPCON Total Station
    Mulai

    Rp119.999.900

    TOPCON Total Station
    Deskripsi:
    - OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
  2. SOKKIA Intellegent Measurement Total Station
    Mulai

    Rp139.999.900

    SOKKIA Intellegent Measurement Total Station
    atribut:
    • Magnification: 30x
    • Accuracy (inch): 2 (ISO 17123-3:2001)
    • Interface: Serial RS-232C, USB2.0 (Type A, for USB flash memory)
    • Minimum Display: Fine / Rapid : 0.0001m (0.001ft. / 1/16 in.) / 0.001m (0.005ft. / 1/8 in.) (selectable) Tracking / Road : 0.001m (0.005ft. / 1/8 in.) / 0.01m (0.02ft. / 1/2 in.) (selectable)
    • Display/Keyboard: Graphic LCD, 192 x 80 dots, backlight : on/off (Selectable)
    • Keyboard: Alphanumeric keyboard / 28 keys with backlight
    • Minimum Display Selectable (inch): 1/5 (0.0002/0.001gon, 0.005/0.02mil)
    • Resolving Power (inch): 2.5
  3. Gowin Total Station
    Mulai

    Rp79.999.900

    Gowin Total Station
    Deskripsi:
    1x Total station2x Alumunium Tripod1x Prisma Polygon1x Prisma Single1x Stik / pole
    atribut:
    • 2 Prism (m): 2700
    • Compensating Range: +/-3′
    • Detection: 2 horizontal , 1 vertical
    • Field of View (inch): 1.30
    • Image: Erect
    • Length (mm): 150
    • Magnification: 30x
    • Measurement Time (mm): 1: 1.2sec. (Initial 4sec.) fine, 0.2sec. (Initial 3sec.)
    • Method: Absolute reading, liquid surface reflective profile sensor reading type
    • Minimum Focus Distance (m): 1.3
    • Minimum Reading (inch): 1/5
    • Objective Lens Diameter (mm): 45 (EDM:500)
    • Prism Mode: +/-(2mm + 2ppm x D)m.s.e.
    • Range 1 Prism (m): 2000
    • Resolving Power (inch): 3
    • Standard Deviation Accuracy (inch): 2 (0.6mgon)
    • Type: Single Axis
  4. STS Electronic Theodlite
    Mulai

    Rp50.999.900

    STS Electronic Theodlite
    Deskripsi:
    -The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)
    atribut:
    • Magnification: 30times
    • Shortest Focusing Distance: 1.3m
    • Protection Grade: IP54 Equivalent
    • Power Supply: AA alkaline dry batteryx4 (accessory)
    • Minimum Display: Select 5\" or 10\"
  5. STS Total Station
    Mulai

    Rp5.499.900

    STS Total Station
    Deskripsi:
    -A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.
    atribut:
    • Reduction Length to Total Length: 620 to 900 (mm)
  6. STS Reflectorless Total Station
    Mulai

    Rp129.999.900

    STS Reflectorless Total Station
    Deskripsi:
    A non-prism total station that offers outstanding cost performance
    atribut:
    • Accuracy: [Angle measurement section] 5\"; [Distance measurement unit] Reflective prism 4m or more: ±(2+2ppmxD)mm, Reflective prism 1.6m to less than 4m: ±(3+2ppmxD)mm, Reflective sheet: ±(3+2ppmxD)mm, Non-prism: ±(5+3ppmxD)mm; [Laser plummet] 1.5mm/1.5m
    • Automatic Power Off: Yes (choice of OFF or 20 minutes)
    • Battery: Two rechargeable Li-ion batteries included as standard
    • Bubble Tube: Rod: 30\"/2mm
    • Continuous Operating Time: About 12 hours
    • Display: LCD dot matrix (with backlight)
    • Dust/Water Protection: IP54 equivalent
    • External Memory: USB 2G~32G
    • Field of View: 1° 30'
    • Image: Normal image
    • Interface: RS232C/USB TypeA
    • Internal Memory: Approximately 50,000 points
    • Laser Power: Distance measurement unit: 5mW or less, Class 3R (JIS C6802:2018), Laser plummet: 1mW or less, Class 2 (JIS C6802:2018)
    • Light Source: 635nm red semiconductor laser
    • Magnification: 30 times
    • Measuring Range (m): 1-element prism: Approx. 1.6m to 5000m, mini prism: Approx. 1.6m to 2500m, reflective sheet: Approx. 1.6m to 800m, non-prism: Approx. 0.5m to 400m
    • Minimum Focusing Distance: 1.6m
    • Minimum Reading: Distance measurement unit: 0.001m, Angle measurement unit: 1\"/5\"/10\" selectable
    • Operating Temperature Range (°C): -20~+50
    • Overall Length (mm): 155
    • Reading: [Scale] Horizontal angle: both sides Altitude angle: both sides
    • Recharging Time: About 7 hours
    • Resolving Power: 3.5\"
    • Set Contents: Main unit, dedicated hard case, two shoulder straps, tools, hood, RS232C to USB connection cord, two BTTS205L rechargeable batteries, SCL-85AS charger (with adapter), USB memory (instruction manual/software)
  7. Myzox MY Prism 2.5 inch single element prism set
    Mulai

    Rp25.999.900

    Myzox MY Prism 2.5 inch single element prism set
    Deskripsi:
    The height from the bottom of the leveling table to the prism can be adjusted to each total station manufacturer by using the elevating unit.Distance measurement, angle measurement, counter-observation
    atribut:
    • Dimensions (mm): 30x30x20
    • Included Accessories: Soft case, pole
    • Myzox Code: 212280
    • Offset: 0mm.30mm
  8. TOPCON Electronic Theodlite
    Mulai

    Rp119.999.900

    TOPCON Electronic Theodlite
    atribut:
    • Detection Method: Horizontal angle = one side, Vertical angle = one side
    • Image: Correct
    • Laser Safety Standards: Class 2
    • Magnification: 30 times
    • Magnification (times): 30
    • Material: Telescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
    • Minimum Focusing Distance (m): 1
    • Minimum Reading (inch): 20
    • Power Input: 4 AA alkaline batteries (sold separately)
    • Power Supply: 4 AA alkaline batteries (sold separately)
    • Protection Class: IP66
    • Reach Distance (m): 50
    • Set Content: Main unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
    • Visibility: 1°30'
    • Wavelength (nm): 633
  9. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  10. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  11. Leica Optical Level, Transit Level & Theodolite
    Mulai

    Rp13.999.900

    Leica Optical Level, Transit Level & Theodolite
    Deskripsi:
    Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.
    atribut:
    • Horizontal Range: 360°
    • Material: Aluminium
    • Number Of Lenses: 2
    • Tripod Thread Size (inch): 5/8-11
  12. Myzox Theodolit Digital
    Mulai

    Rp47.999.900

    Myzox Theodolit Digital
    atribut:
    • Magnification: 30times
    • Shortest Focusing Distance: 1.35m
    • Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
    • Accessories: Tripod(LAN-OT)
    • Minimum Display: Select 5\" or 10\"
  13. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  14. TEKIRO Handsaw Wooden Handle (Gergaji Tangan)
    Mulai

    Rp109.900

    TEKIRO Handsaw Wooden Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji tangan 3 mata. Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon SteelMerupakan alat pemotong kayu dengan 3 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
  15. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  16. Leica Disto Touch D810 Package
    Mulai

    Rp40.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  17. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  18. TOPCON Tripod
    Mulai

    Rp3.999.900

    TOPCON Tripod
    atribut:
    • Leg Head Clamp: Bracket mechanism
  19. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
Daftar Harga total station Terbaru October 2026
TOPCON Total StationRp119.999.900
SOKKIA Intellegent Measurement Total StationRp139.999.900
Gowin Total StationRp79.999.900
STS Electronic TheodliteRp50.999.900
STS Total StationRp5.499.900
STS Reflectorless Total StationRp129.999.900
Myzox MY Prism 2.5 inch single element prism setRp25.999.900
TOPCON Electronic TheodliteRp119.999.900
Leica TripodRp3.099.900
Extech Moisture MeterRp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)